Shop Alternate Products
This Product is Discontinued
Monarch
Pricemarker, 8Characters, 5/8x7/8Label (Discontinued)
Mfr # 925082
Zoro # G4126556
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Lines 2
- Characters Per Line 8
- Height 0.63"
- Width 0.88"
- Weight 1.2 lbs