Shop Alternate Products
This Product is Discontinued
Officemate
Inclineorter, Plastic, 7.5x7.5x6.4 (Discontinued)
Mfr # 22222
Zoro # G4127411
This Product is Discontinued
Key Features
- Number of Compartments 6
- Color Black
- Width 7.5"
- Height 6.4"
- Material Plastic