Shop Alternate Products
This Product is Discontinued
Westward
Hex Rethreading Die, Std 1/4In, 28 Pitch (Discontinued)
Mfr # 10T940
Zoro # G4127855
This Product is Discontinued
Key Features
- Die Shape Hex Fixed
- Thread Type UNF
- Die Thread Size 1/4"-28
- Die Material Carbon Steel
- Die Thickness 0.250 in