- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Electrical
- /
- Automotive Back Up Alarms
- /
- Lo Mini Lightbar, LED, Amber, 17-5/8 In
Shop Alternate Products
This Product is Discontinued
Code 3
Lo Mini Lightbar, LED, Amber, 17-5/8 In (Discontinued)
Mfr # SHL10AMH
Zoro # G4129562
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 12V DC
- Lamp Type Led
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 17
Customers Also Purchased
- Brand Code 3
-
MFR #
SHL10AMH
-
Zoro #
G4129562
- Country of Origin Unknown
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 8 in |
Length - Vehicle Lighting | 17 5/8 in |
Height | 3" |
Length | 17-5/8" |
Width | 8-7/8" |
Manufacturers Warranty Length | 5 yr (LED) |
Overall Height | 3 in |
Overall Depth | 8 in |
Overall Length | 17 5/8 in |
Details
Item | Low Profile Mini Light Bar |
Voltage | 12V DC |
Lamp Type | Led |
Lens Color | Amber |
Lighting Technology - Vehicle Lighting | LED |
Number of Flash Patterns - Vehicle Lighting | 17 |
Color | Amber |
Current Drawn | 2.5 |
Wiring Connection - Vehicle Lighting | Lighter Plug |
Housing Material | Aluminum |
Lens Color - Vehicle Lighting | Amber |
Mounting | Magnetic |
Includes | 10-1/2 ft Power Cord with Lighter Plug, and On/Off and Flash Pattern Switches |
Mounting - Vehicle Lighting | Magnetic |
Standards | CA T13 |
Number of Heads | 10 |
Flashes per Minute | Variable |
Number of LEDs | 30 |
Lamp Life | 100,000 hr |
Flash Type | 17 Flash Patterns w/Internal Controller |
Lens Material | Polycarbonate |
Light Type - Vehicle Lighting | Flashing |
Base Material | Aluminum |
Number of Flash Patterns | 17 |
Number of Bulbs | 30 |
Lighting Technology | LED |
Manufacturer Warranty | 5 yr |
Light Type | Mini Light Bar |
Electrical Connection | Plug |
Current | 2.5A |
Mount Type | Magnetic |
Description
Low Profile Mini Light Bar, Light Type Mini Light Bar, Lens Color Amber, Electrical Connection Plug, Lighting Technology LED, Operating Voltage 12V DC, Overall Length 17 5/8 in, Overall Height 3 in, Overall Depth 8 in, Number of Heads 10, Number of Flash Patterns 17, Standards CA T13, Includes 10-1/2 ft Power Cord with Lighter Plug, and On/Off and Flash Pattern Switches, Mount Type Magnetic, Base Material Aluminum, Number of Bulbs 30
- Hazardous material