Sk Professional Tools
1/4 in Drive, 9/16" 6 pt SAE Socket, 6 Points
Mfr # 41918
Zoro # G4130156
$14.59
12% off
$12.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points 41904
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points 41912
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points 41906
- SK PROFESSIONAL TOOLS Speed Handle, 3/8 " Dr, 16-3/4 " 45181
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points 40118
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" SAE Socket, 6 Points 4424
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 12 pt Metric Socket, 12 Points 44712
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points 40458
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 12 pt Metric Socket, 12 Points 44713
- PROTO 1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points J4707B
- K-TOOL INTERNATIONAL 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points KTI-28117
- Sk Professional Tools Sockets