Shop Alternate Products
This Product is Discontinued
Neenah Paper
ColoPaper, PlasmaPink, 500, PK500 (Discontinued)
Mfr # 22119
Zoro # G4130729
This Product is Discontinued
Key Features
- Sheet Size 8 1/2" x 11"
- Color Pink
- Paper Weight 24 lb.
- Paper Size Name Letter
- Finish Smooth