Shop Alternate Products
This Product is Discontinued
Speakman
Combo Faucet and Eyewash Station (Discontinued)
Mfr # SEF-1800-CA
Zoro # G4131452
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material ABS Plastic, Steel, Ceramic
- Standards ANSI Z358.1, ASME A112.18.1, CSA B125-98
- Includes 8" Spread Gooseneck Faucet, Twin Nonaerated Sprays, 2.6 gpm at 30 psi for Eyewash, Laminar 2.2 gpm at 30 psi for Faucet, Emergency Sign
- Spout Length 6"
- Manufacturers Warranty Length 25 yr. Warranty