Shop Alternate Products
This Product is Discontinued
Pacific Helmets
Black No Xenon Industrial Handheld Flashlight, C, 53 lm (Discontinued)
Mfr # 22009
Zoro # G4131766
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 50 to 99
- Maximum Lumens Output 53
- Number of Batteries 3
- Flashlight Battery Size C