Westward
Masonry Bit, 3/16 In, 4 In L, Shank 3/16 In
Mfr # 6PTC8
Zoro # G4133062
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 3/16 in
- Drilling Length 2 3/4 in
- Impact Rated No
- For Use With Impact Driver, Regular Drill
Explore More Products
- WESTWARD Masonry Bit, 1/4 In, 13 In L, Shank 1/4 In 6PTF5
- WESTWARD Masonry Drill Bit, Dia. 1 In. 22UV37
- WESTWARD Masonry Bit, 5/8 In, 6 In L, Shank 3/8 In 6PTE6
- WESTWARD Masonry Bit, 5/16 In, 13 In L, Shank1/4 In 6PTF4
- WESTWARD Masonry Bit, 1/2 In, 13 In L, Shank 3/8 In 6PTD2
- WESTWARD Masonry Drill Bit, Dia. 7/8 In. 22UV34
- BOSCH Rebar Cutter Masonry Drill Bit 5/8" x 18"L, Straight RCSS2106
- DIABLO 5/32"x3-1/2"x6" SDS-Plus Carbide Concrete Anchor Hammer Drill Bit 25Pk DMAPL2910-P25
- DIABLO Avanti Pro 1/4 in. X 6 in. L Carbide Tipped Masonry Drill Bit 1 pk PMAPC1040
- MILWAUKEE TOOL 5/8 in. x 12 in. SDS-Plus Rebar Cutter 48-20-6713
- WESTWARD Masonry Bit, 5/32 In, 3 In L, Shank 5/32 In 6PTE1
- Westward Drill Bits