Killark
Conduit Body Gasket, Killark VJ Series
Mfr # VBNBWW
Zoro # G4137332
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Design Lay In
- Material Nitrile Butadiene
- Includes Mounting Screws
- For Use With Hubbell Killark VJ Series
Explore More Products
- KILLARK Conduit Body Gasket, 1-1/2 in. GASK575
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In GASK574
- KILLARK Conduit Body, FE, 1", TA TA37
- KILLARK Conduit Outlet Body, Aluminum, X GECXT-1
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. LB47
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. T57
- KILLARK Conduit Body, 19.5cu. in Capacity, LB Body LB47SA
- KILLARK Conduit Body, 5.0 cu. in Capacity, LR Body LR18
- KILLARK Conduit Outlet Body, Aluminum, C GECCT-1
- KILLARK Conduit Outlet Body, 2 In. OC-6
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. GRFT75-A
- Killark Conduit Bodies & Covers