Appleton Electric
Conduit Outlet Body, X, 1 In.
Mfr # GRX100-A
Zoro # G4137427
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style X
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. GRC75
- APPLETON ELECTRIC T 1-1/2IN CONDUIT OUTLET BODIES AND Box O-Z/GEDNEY GR GUA
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Steel, FM7 APP570IG
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. GRJC50
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E GRE50
- APPLETON ELECTRIC Conduit Outlet Body, C, 3/4 In. GRC75-A
- APPLETON ELECTRIC Conduit Body Cover, 5 in., Form 35 K500
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L GRFL75
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. LR150T-A
- L.H. DOTTIE L.H. Dottie 1'' TB Threaded Conduit Body w/ Cover & Gasket, 5PK TB100CG
- CROUSE HINDS Box Of 5 3/4in Conduit Outlet Bodies and Box TB27 SA
- Appleton Electric Conduit Bodies & Covers