Shop Alternate Products
This Product is Discontinued
Tough Guy
14-1/2" Sweep Face Corn Broom Head, Natural (Discontinued)
Mfr # 6PVX9
Zoro # G4138382
This Product is Discontinued
Key Features
- Sweep Face 14-1/2"
- Bristle Material Corn Fiber
- Bristle Color Natural
- Broom Handle Color No Handle
- Basic Bristle Material Natural