Cree
SmartCast 2 Gang Face Plate, Number of Gangs: 2 Plastic, Matte Finish, White
Mfr # CFP-2-WH
Zoro # G4140486
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Plastic
- Finish Matte
Explore More Products
- CREE SmartCast 1 Gang Face Plate, Number of Gangs: 1 Plastic, Matte Finish, White CFP-1-WH
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White WRTW-D
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond CW-4-LA
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White P720W
- LEVITON WALPLAT 2G CMBO WHT RCTG 88105-000
- PYLE Pyle Rotary Volume Control Knob PVC1
- LEVITON Decora Device Wall Plate, Silver, 4.68" W 84409-G40
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond CW-2-LA
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate 00PJ8-00W
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White 86465
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk 00PJ1-0IM
- Cree Lighting Controls