Brady
Single Package, 20 In. H, 14 In. W, English
Mfr # RK419Y-E
Zoro # G4141121
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Holder Type Basket
- Binder Ring Size 3 in
- Station Sign Color White
- Station Holder Material PVC Coated Steel
- Language English
Explore More Products
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK50 20036VLS
- BRADY Hazardous Waste Label, 6 In. H, PK50 121155
- BRADY Tag, Polyester, Chemical Hazard, PK25 99102
- BRADY NFR Label, 7 In. H, 8 In. W, PK100 99425
- BRADY Binder, Bilingual, 2-1/8 In. D 48756Y
- BRADY Tag, Polyester, Chemical Hazard, PK25 99103
- BRADY Tag, Polyester, Chemical Hazard, PK25 99107
- BRADY Tag, Polyester, Chemical Hazard, PK25 99105
- BRADY Chemical Label, 5 In. W, Polyester, PK25 7261QLS
- BRADY 0.6" x 0.8" WEEE Labels, Black/White WEEE-2-.5
- BRADY Label, ORM-D-Air, PK500 36031PRLS
- Brady Right-To-Know and Hazardous Materials