Gearwrench
2 Pc. Indexing Pry Bar Set 8" & 16"
Mfr # 82300
Zoro # G4141566
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compact Design Allows for Work in Tight Spaces, Making Quick Work of Pry Jobs in Cramped Areas, Smooth Head Profile Fits into Low Access Areas
- Material CRS
- Overall Length 8 in, 16 in
- Overall Width 6 in
- Pry Bar Sub-Category Pry Bars
Explore More Products
- GEARWRENCH 33” Indexing Pry Bar 82233
- GEARWRENCH 14" Aligning Pry Bar 70-501G
- GEARWRENCH 8” Indexing Pry Bar 82208
- GEARWRENCH 16" Indexing Pry Bar 82216
- GEARWRENCH Extendable Indexable Pry Bar, Wedge End, 48 in Overall Length, 7/8 in Bar Width, 6 in End Width 82248
- GEARWRENCH 33" Extendable Indexing Pry Bar 82220
- GEARWRENCH 12 Pc Harmonic Balancer Puller KDT2286D
- GEARWRENCH 16" Aligning Pry Bar 70-503G
- GEARWRENCH 30" Aligning Pry Bar 70-507G
- STEEL GRIP PRY BAR 15"" SG 2260107
- WILLIAMS Williams Pry Bar, Screwdriver Type C-858
- Gearwrench Nail Pullers, Wrecking and Pry Bars