Norton Abrasives

Sanding Hand Pad, 4-3/8 x 5.5 In, Fine, PK2


$5.65
/pk 2, $2.83/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 5 1/2 in
  • Width 4 3/8 in
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Grit 0
See all product information