Chicago Pneumatic
3" Air Rotary Sander 0.2 HP 15000 rpm
Mfr # CP7202
Zoro # G4142078
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- HP 0.2 HP
- Pad Face Type Hook-and-Loop
- Pad Size 3"
- Free Speed 15,000 rpm
Explore More Products
- CHICAGO PNEUMATIC 7" Vertical Air Disc Sander 5/8"-11" Orbit Dia 5000 rpm CP7265S
- CHICAGO PNEUMATIC 3/8" W x 13" L Air Belt Sander 22000 rpm CP9779
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm CP7255E
- CHICAGO PNEUMATIC 2" & 3" Pneumatic Sander 3/32" Orbit Dia 15000 rpm CP7200
- CHICAGO PNEUMATIC 3" Air Disc Sander Kit 15000 rpm CP7202D
- CHICAGO PNEUMATIC 1" W x 18" L Air Belt Sander 22000 rpm CP5080-5220H18
- CHICAGO PNEUMATIC Hd Orb/Rot Air Sander* CP864
- CHICAGO PNEUMATIC 4-1/2 Inch (13 mm) - (115 mm) Air Rotary Angle Sander, 2.28 HP / 1700 W - 13500 RPM CP3650-135AC4SE
- CHICAGO PNEUMATIC HD Impact Wrench, w/6" Anvil, 3/4"Drive CP7763-6
- DYNABRADE Air Belt Sander, Industrial, 0.4 HP, 1/8 15003
- HUTCHINS MANUFACTURING Sander Air St Line Vacuum Assist 4920
- Chicago Pneumatic Air Sanders, Buffers & Polishers