Shop Alternate Products

Harris Industries

Anti-Slip Tape, Black, 6 in x 60 ft. (Discontinued)




Key Features

  • Width 6"
  • Color Black
  • Material Silicone Carbide
  • Tape Color Black
  • Length 60 ft.
See all product information