Proto

4 7/8 in Proto Needle Nose Plier Plastisol Grip Handle


$17.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length Standard
  • Jaw Width 1/2 in
  • Features Diamond Serrated Jaws
  • Material Steel
  • Number of Pieces 1
See all product information