Shop Alternate Products
This Product is Discontinued
Square D
Nonreversing 1 NEMA Rating, 24V AC (Discontinued)
Mfr # 8911DPSG43V14
Zoro # G4148094
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Poles 3
- Amps AC 40 A
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 10 hp
- HP @ 3 Phase - 480V 20 hp