Zoro Select
Barricade Tape, Yellow/Black, 180ft x 2 In
Mfr # 2 IN X 60 YD
Zoro # G4148392
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 180 ft
- Roll Width 2 in
- Thickness 4 mil
- Legend Color Black
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In 11458
- ZORO SELECT Barricade Tape, Red/White, 180 ft x 2 In 2 IN W X 60
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In BLACK ON RED TAPE
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In B354Y1828-200
- ZORO SELECT Barricade Tape, Hot Zone, 1000 ft x 3 In 3 X 1000' 4 MIL
- ZORO SELECT Flagging Tape, Fluorescent Orange, 150 ft 1EC17A
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In 2IN W X 60 YDS.
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In B354Y4437-200
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In 3 X 1000' 4-MIL
- PRESCO Taffeta Flagging Tape, Yellow Glo, 150 ft TFYG-200
- PRESCO Taffeta Flagging Tape, Yellow, 300ft x 1In TF1Y-200
- Zoro Select Barrier, Flagging and Underground Tapes