Shop Alternate Products
This Product is Discontinued
Condor
Chemical Resistant Gloves, Nitrile, Size 11, 15 mil, 12"L (Discontinued)
Mfr # 48VF05
Zoro # G4148938
This Product is Discontinued
Key Features
- Chemical Resistant Glove Material Nitrile
- Glove Thickness 15.00 mil
- Glove Color Family Green
- Lining Flock
- Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ANSI, ASTM