Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Foam , 2XL 1 PR

  • Mfr # 48UR41

  • Zoro # G4149358


product price:  $12.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UR41
Zoro #
G4149358
UPC #
190735892954
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Puncture Resistant
Yes
Glove Cut
Clute
Palm Material
Nitrile
Thumb Style
Wing
Suggested Use Environment
Dry
Glove Hand Style
Ambidextrous
Standards
ANSI 105, EN388
ANSI/ISEA Puncture Force
Less Than 99
ANSI/ISEA Puncture Level
2
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Finger Material
Kevlar(R), Polyester, Spandex, Steel
Stitching Material
Kevlar(R)
Abrasion Resistant
Yes
Weight
Light
Cut Resistant
Yes
Latex-Free
No
Silicone-Free
No
Brand and Series
Condor
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Glove Back Material
Kevlar(R), Polyester, Spandex, Steel
Hem Style
Finished
Finger Coverage
Full Finger
Hand Protection Style
Glove
Lint-Free
No
Glove Coating Color
Blue
Knit Material Color
Yellow
Pairs per Package
12
Palm Type
Coated
Sold As
Pair
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Reversible
No
Double-Dipped
No
EN 388 Rating
4X41D
Minimum Temperature
Not Rated
Glove Lining Material
Kevlar(R), Spandex(R)

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards ANSI 105, EN388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.