Shop Alternate Products
This Product is Discontinued
Bacharach
Manifold Gauge, 2-Valve (Discontinued)
Mfr # 2002-4300
Zoro # G4149661
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-410A
- Number of Hoses 3
- Vacuum Port Size 1/4"
- Gauges Low Side Blue 0 to 500 psi