Condor
Nitrile Coated Gloves, Palm Coverage, Green, 2XL, PR
Mfr # 48UN89
Zoro # G4150520
Sold in multiples of 12 for $10.44
$10.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Green
- Thumb Style Wing
- Cuff Style Knit
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, Green, S, PR 48UN85
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, 2XL, PR 48UR56
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, XL, 1 Pair 56JK85
- CONDOR Coated Gloves, XS, Nylon, Nitrile, PR 60VY72
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR 20GZ56
- CONDOR VF, Coated Gloves, Nylon, XL, 5PE91, PR 60NM95
- CONDOR Coated Gloves, 2XS, Nylon, Nitrile, PR 60VY71
- CONDOR Nitrile Coated Gloves, Palm Coverage, Green, L, PR 48UN87
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, XL, PR 48UN83
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, XL, PR 2UUG3
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove R-NTR-06-XXL
- Condor Gloves & Hand Protection