- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Coated Gloves
- /
- Nitrile Coated Gloves, Palm Coverage, Green, M, PR
Shop Alternate Products
This Product is Discontinued
Condor
Nitrile Coated Gloves, Palm Coverage, Green, M, PR (Discontinued)
Mfr # 48UN86
Zoro # G4150557
This Product is Discontinued
Key Features
- Size M
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Green
- Thumb Style Wing
Customers Also Purchased
- Brand Condor
-
MFR #
48UN86
-
Zoro #
G4150557
- UPC # 190735894439
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Length | 9-1/2" |
Length | 9-1/2" |
Glove Size | M |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Color | Green |
Thumb Style | Wing |
Cuff Style | Knit |
Coating Finish | Smooth |
ANSI/ISEA Abrasion Level | 3 |
Standards | EN388 4121 |
Coating Coverage | Palm |
Coating Material | Nitrile |
Resists | Abrasions, Oil |
Glove Coating Finish | Smooth |
Suggested Use Environment | Dry/Light Oil |
Gauge | 13 |
Application | Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling |
Lining | Nylon |
Cuff | Knit Wrist |
Insulated | No |
Silicone-Free | No |
Brand and Series | Condor |
Glove Construction | Seamless Knit |
Latex-Free | No |
Thickness | 13 ga. |
Glove Materials | Nylon |
Base Coating Material | Foam Nitrile |
Glove Coating Cover | Palm |
Knit Material | Nylon |
Palm Coating Material | Nitrile |
Coating Texture | Smooth |
Description
Coated Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Standards EN388 4121, Insulated No, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov