Dayton
Blower, 33 in. Wheel Dia., 60-7/8 in. D
Mfr # 48LW26
Zoro # G4151080
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,488.99
Key Features
- Wheel Dia. (In.) 33 in
- Depth (In.) 60 7/8 in
- Dimension C (In.) 35 3/8 in
- Dimension S (In.) 58 1/2 in
- Dimension Q (In.) 28 3/8 in
Explore More Products
- DAYTON Blower, 12 1/4 In 7H159
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts 7K384
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K333
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K371
- DAYTON Blower, 10 1/2 In 7H150
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K372
- DAYTON Blower, 20 In 7H172
- DAYTON Inlet Guard, Includes Mtg Hardware 2RXN7
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts 7K378
- DAYTON Blower, 33 in. Wheel Dia., 58-5/16 in. D 48LW29
- DAYTON Blower, 18 1/4 In 7H171
- Dayton Backward Incline Blowers