Dayton
Blower, Steel, BALL, 33-1/8 in. H
Mfr # 48LU44
Zoro # G4151126
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,249.99
Key Features
- Wheel Dia. (In.) 16 1/2 in
- Type Less Drive Package
- Assembled/Unassembled Assembled
- Depth (In.) 37 in
- Housing Material Steel
Explore More Products
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V 7J482
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V 7HN56
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt 7HP13
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W 5NRD0
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V 7HL82
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V 7HN83
- DAYTON Direct Dive Utility Blower, 1750 Max RPM USD120-EC
- DAYTON Blower with Drive Package 43XG51
- DAYTON Blower, 10 5/8 In 7HR65
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V 7J411
- DAYTON Blower with Drive Package 43XG64
- Dayton Belt Drive Blowers