Roberts
Premium Heat Bond Seam Tape, 22 yd, Thick
Mfr # 50-350
Zoro # G4151287
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 yd
- Characteristics Extra thick, 3 in W
- Application For Deep-Ribbed and Coarse-Backed Carpets
- For Use With Carpeting
- Imperial Tape Width 3 in
Explore More Products
- ROBERTS Extra Heat Bond Seaming Tape, 22 yd, Light 50-240
- ROBERTS Jamb Saw Blade, 6 3/16 In, Carbide Tip 10-47-2
- ROBERTS Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp 10-56
- ROBERTS Carpet Installation Kit W/24 In Tool Box 10-750
- ROBERTS Cutter, Loop Pile, Stainless Steel 10-152-3
- ROBERTS Power-Lok Stretcher, 23 1/2 Ft Cap, W/Case 10-254
- ROBERTS Universal Carpet Seam Sealer 8015-A
- ROBERTS Bumper Pad Replacement, 3 in 10-422-09
- ROBERTS Carpet Seam Roller, 5 in 10-100
- CABLE PREP Carpet Cutter/Drill Guide, 3/8 In(9.52mm) 4375
- TOWER SEALANTS M-D 5/16 in. H X 72 in. L Prefinished Satin Brass Aluminum Carpet Trim 79152
- Roberts Carpet & Flooring Tools