Dayton
Exhaust Fan, 16 In, 208-230/460V
Mfr # 10D984
Zoro # G4151402
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial Direct Drive
- Blade Dia. 16 in
- Phase 3
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 1/4 hp
Replacement Parts
Explore More Products
- DAYTON Exhaust Fan, 20 In, 115/230V 10D975
- DAYTON Exhaust Fan, 24 In, 208-230/460V 10D991
- DAYTON Exhaust Fan, 18 In, 115/230V 10D973
- DAYTON Exhaust Fan, 24 In, 115/230V 10D990
- DAYTON Exhaust Fan, 18 In, 208-230/460V 10D974
- DAYTON Exhaust Fan, 18 In, 208-230/460V 10D986
- DAYTON Standard Duty Industrial Fan, Phase 1 216NT4
- DAYTON Exhaust Fan, 24 In, 115/230V 10D979
- DAYTON Exhaust Fan, 18 In, 208-230/460V 10E043
- TPI INDUSTRIAL Exhaust Fan, 16" TEAO Motor, 120V, With Venturi, 1/8HP, 3-Speed, Gray CE 16-DV
- MARADYNE Cooling Fan, Reversible, 12 in. dia., 12VDC M122K
- Dayton Direct Drive Exhaust Fans