Hansen
Socket Tray, 3/8 In Dr, SAE, Std and Deep
Mfr # 3801
Zoro # G4151716
$15.29
7% off
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/8 in Dr., SAE, Standard and Deep
- Length 13 1/4 in
- Width 3 in
- Height 3 in
- Color Red
Explore More Products
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Red 38013
- HANSEN Socket Tray, Gray, Plastic 12023
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Orange 38053
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Orange 1406
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Green 38033
- HANSEN Socket Tray, Yellow, Plastic 12073
- HANSEN Global Rectangle Hangers 7004
- HANSEN Fractional Socket Tray for 1/4" Drive Sockets, Green 1403
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Orange, 4 Pieces 92005
- MECHANICS TIME SAVER 12 in. x 6 in. Magnetic Panel 12X6
- MAGNET SOURCE Powerful Magnet Tool Holders, 13W AMC13PLC
- Hansen Tool Storage Accessories