Shop Alternate Products
This Product is Discontinued
Appleton Electric
Conduit Outlet Body, C, 1/2 In. (Discontinued)
Mfr # C50-M
Zoro # G4152364
This Product is Discontinued
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
- Material Iron