Saunders
5-1/2"x 8-1/2" Storage Clipboard 3/8", Silver
Mfr # 10007
Zoro # G4154315
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5.66" x 9-1/2"
- Clip Capacity 1/2 in
- Color Silver
- Width 6.10"
- Height 10"
Explore More Products
- SAUNDERS 9-1/2 x 12" Portable Desktop, Gray 00470
- SAUNDERS Storage Clipboard, Letter File Size, Red 560
- SAUNDERS 8-1/2" x 11" Storage Clipboard 1/2", Red/Green SAU00580
- SAUNDERS 8-1/2" x 12" Clipboard, Silver 21017
- SAUNDERS Recycled Clipboard, Green 21604
- SAUNDERS Recycled Clipboard, Blue 00439
- SAUNDERS Tuff Writer Recycled Aluminum Clipboard, Silver SAU45300
- SAUNDERS TopOpening Storage Clipboard, Gray SAU10017
- SAUNDERS Aluminum Clipboard, 1 in. Clip Capacity, Holds 8.5 x 14 Sheets, Black 23519
- BETTER OFFICE PRODUCTS Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Standard Metal Clip, Black, 12PK 45111
- ZORO SELECT 8-1/2" x 11" Butterfly Clipboard, Brown 49Z238
- Saunders Clipboards