Shop Alternate Products
This Product is Discontinued
Pse Amber
Lo Pro Lightbar, Halogen, Amber, Perm, 47 In (Discontinued)
Mfr # 6004HAW
Zoro # G4154516
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Halogen
- Voltage 12VDC
- Lighting Technology - Vehicle Lighting Halogen
- Color Amber
- Current Drawn 18A