Shop Alternate Products
This Product is Discontinued
Akro-Mils
Cylinder Truck, 1 Cylinder, 500 lb. (Discontinued)
Mfr # RGTS10SP
Zoro # G4154543
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 54"
- Overall Width 20"
- Material Steel
- Load Capacity 500 lb.
- Wheel Type Semi-Pneumatic