Air Chain Hoist, Pull Cord, 6000 lb., 10 ft

  • Mfr # TCL3000C-10

  • Zoro # G4154860


product price:  $10,785.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Housing Length
22 in
Lift Speed
10 fpm
Hoist Lift
10 ft
Air Consumption
85 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCL3000C-10
Zoro #
G4154860
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
22 in
Chain Length
11 ft
Inlet Size
1/2 in NPT
Housing Width
11 5/16 in
Manufacturers Warranty Length
1 yr
Overall Width
11-5/16"
Overall Length
22"
Mfr. Warranty Length
1 yr
Body Depth
22 11/16 in
Body Length
22 11/16 in
Body Width
12 5/16 in
Air Inlet Size
1 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
21 3/32 in
Lifting Hook Opening Width
1 5/16 in

Details

Load Capacity
6,000 lb
Lift Speed
10 fpm
Hoist Lift
10 ft
Air Consumption
85 scfm
Series
TCL
Hoist Mount
Hook Mounted - No Trolley
Control
Pull Cord
Min. Between Hooks
22 5/8 in
Reeving
1
Standards
ASME B30.16, ASME HST-5, EU ATEX
Air Pressure
90 psi
Finish
Powder Coated
Trolley Configuration
Hook Mounted - No Trolley
Brake
Heavy Duty Disc
Includes
Chain Container
Color
Yellow
Item
Air Chain Hoist
Noise Level
79 dB
Minimum Air Consumption
85 scfm
Maximum Air Pressure
90 psi
Programmable
Non-Programmable
Includes Clutch
Clutch Not Included
Includes Brake
Brake Included
Body Material
Cast Aluminum
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Wear Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Air Inlet Gender
Female
Number of Load Chains
1
Included Components
Chain Container
Minimum Air Pressure
60 psi
Maximum Air Consumption
141 cfm
Chain Grade
Grade 80
Brake Type
Disc
Chain Finish
Nickel Plated
Overload Protection Included
Yes
Sound Level
79 dB
Maximum Lifting Capacity
6,000 lb
Body Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Fixed Lift Speed
10 fpm
Air Inlet Type
NPT
Headroom
21 1/10 in
Number of Reeves
1
Lifting Hook Material
Carbon Steel
Controls
Pull Cord

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 6,000 lb, Fixed Lift Speed 10 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 1/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 141 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1 in, Body Depth 22 11/16 in, Body Length 22 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.