Harrington
Air Chain Hoist, Pendant, 6000 lb., 15 ft.
Mfr # TCL3000P-15
Zoro # G4154888
Free Shipping & Returns
$11,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Housing Length 22 in
- Hoist Lift 15 ft
- Lift Speed 10 fpm
- Air Consumption 85 scfm
Replacement Parts
Explore More Products
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft TCS1000P2-20
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift AH500P-15
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 10 ft. Lft TCR2000P2-10
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft TCS500C-15
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 15 ft. Lft TCR2000P2-15
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift TCS250P-10
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 6.5 ft. Lft AH500M-6.5
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft TCR500C-20
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift AH500C-15
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift TCR250P-15
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft TCR1000P-20
- Harrington Air Chain Hoists