Brady
Machine/Equipment Label, 3 1/2 in Height, 5 in English, 86172
Mfr # 86172
Zoro # G4155733
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header warning
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Explore More Products
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86885 86885
- BRADY NFPA Label, 5x3, Self-Adhes. Paper, PK500 99195
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 102714 102714
- BRADY Label, 5in.Hx, 7in.W, Danger Arc Flash, PK5 145975
- BRADY Label B33-25-423
- BRADY Danger Tag, 5-3/4 x 3 In, Out Of Svce, PK10 86459
- BRADY Label B33-53-439
- BRADY Calibration Labels 0.625" H x 1.5", PK 25 WOX-10-PK
- BRADY Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110757 110757
- NMC Danger Do Not Enter Label, Pk5 D104AP
- NMC LABEL, GRAPHIC FOR AUTOMATIC OR REMOTE STARTING HAZARD, 4"Dia, Pk5 ISO450AP
- Brady Safety Labels