Fibergrate
Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray
Mfr # 872090
Zoro # G4155947
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$537.99
Key Features
- Material Fiberglass
- Width 3 ft
- Depth 1 in
- Color Dark Gray
- Mesh Pattern None
Explore More Products
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Dark Gray 878900
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray 872060
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray 873030
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Vi-Corr Resin, Orange 878876
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green 878870
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray 873080
- FIBERGRATE Pedestrian Pultruded Grating, 144 in Span, Grit-Top Surface, ISOFR Resin, Light Gray 872055
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray 872325
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray 872320
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872520
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray 873060
- Fibergrate Fiberglass Grating