Milwaukee Tool
SHOCKWAVE 2" POWER BIT TORX T10
Mfr # 48-32-4482
Zoro # G4156941
$2.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Finish Black Phosphate
- Overall Length 2"
- Hex Shank Size 1/4"
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T20 Power Bit 48-32-4484
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bits (25 Pk) 48-32-4185
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T25 Power Bit 48-32-4561
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #3 Power Bit 48-32-4833
- MILWAUKEE TOOL 2 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (5 pk) 48-32-4671
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T30 Power Bits (25 Pk) 48-32-4187
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T10 Power Bits (25 Pk) 48-32-4182
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Square Recess #2 Power Bits (25 Pk) 48-32-4195
- MILWAUKEE TOOL BIT 5/8X16 SPLINE ML48-20-4063
- MILWAUKEE TOOL SHOCKWAVE 6” Impact Square Recess #2 Power Bit 48-32-4805
- DIABLO Universal Extensions Provide Access In H DXT1010
- Milwaukee Tool Power Screwdriver Bits