Plast-O-Matic
Double Wall Sight, 8 In. Flange, PVC
Mfr # GYWX800V-PV
Zoro # G4157395
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Connection Type Wafer-Style Flange
- Connection Material PVC
- Sight Material Acrylic/Pyrex
- Sight Length 4 1/4 in
Explore More Products
- PLAST-O-MATIC Single Wall Sight, 3/4 In. FNPT, PVC GX075V-PV
- PLAST-O-MATIC Single Wall Sight, 1 In. FNPT, PVC GX100V-PV
- PLAST-O-MATIC Double Wall Sight, 3 In. FNPT, Poly GY300V-PP
- PLAST-O-MATIC Double Wall Sight, 1 In. FNPT, PVC GY100V-PV
- PLAST-O-MATIC Double Wall Sight, 3 In. Flange, Poly GYW300V-PP
- ZORO SELECT Sight Glass, 1/2 x 1/2 Sweat 6AWU4
- SUPCO Eye Sight Glass, 3/8" MF x 3/8" MF SG111
- SUPCO Sight Glass, SSGSS3 SSGSS3
- PARKER Sight Glass PSG-7S
- ZORO SELECT Sight Glass, 1/2Mx1/2F Flare 6AWU1
- ZORO SELECT Sight Glass, 5/8 x 5/8 Sweat 6AWU5
- Plast-O-Matic Cooling Sight Glasses