Smith Bearing
Cam Follower, Crown, Stud, Hex Socket, Seal
Mfr # CR-9/16-XBC
Zoro # G4158436
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 0.5625 in
- Roller Width 3/8 in
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed CR-1-3/4-XB
- SMITH BEARING Cam Follower, Stud, 29700lb, 3.2500in, Steel DCR-3-1/4
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal CR-1-3/4-X
- SMITH BEARING Flange Ball Bearing Roller, FYR-1-3/4 FYR-1-3/4
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed CR-1-1/8-B
- SMITH BEARING Cam Follower, Standard Stud, Unsealed CR-3-1/4
- SMITH BEARING Needle Bearing Cam Follower, CR-1/2-A-B CR-1/2-A-B
- SMITH BEARING Cam Follower, Stud, 1.1250in., 52100 Steel DCR-1-1/8
- SMITH BEARING Needle Bearing Cam Follower, CR-5/8-A-XC CR-5/8-A-XC
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 B CF 3 B
- MCGILL CF Series, Cam Follower, #CF1-3/4 CF1-3/4
- Smith Bearing Linear Bearings & Guides