Shop Alternate Products
This Product is Discontinued
Carhartt
Bib Overalls, Black, Size 30x32 In (Discontinued)
Mfr # R01-BLK 30 32
Zoro # G4160107
This Product is Discontinued
Key Features
- Color Black
- Material 100% Cotton Duck
- Fabric Weight 12 oz
- Inseam 32 in
- Closure Type Zipper/Button/Snap