Bulk-Strap
Anchor Plate, 1-1/2 to 2., SS, PK2
Mfr # AP15-2SS
Zoro # G4161202
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 to 2 in
- Material Stainless Steel
- Includes 3/8 in Bolt Hole for Mounting
- For Use With Bulk Strap, Bulk Webbing
- Accessory Type Anchor Plate
Explore More Products
- BULK-STRAP Side Squeeze Buckle, 2 In., Plastic, PK5 B2
- BULK-STRAP Slip Lock, 1-1/2 In., Steel, PK10 MS15
- BULK-STRAP Slip Lock, 2 In., Steel, PK10 MS2
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 AP15-2
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 AP1
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 AP1SS
- BULK-STRAP Slide Bar Buckle, 3/4 In., Plastic, PK25 SB34
- BULK-STRAP Side Squeeze Buckle, 1-1/2 In., PK10 B15
- BULK-STRAP Slip Lock, 1 In., Plastic, PK25 S1
- US CARGO CONTROL 1" Cam Buckle, White Zinc, 550 lbs. CAM52
- PEERLESS CHAIN RTJ CLUSTER HK 1 LINK (WEB) ZN, CC92132 CC92132
- Bulk-Strap Tie Downs