Shop Alternate Products
This Product is Discontinued
Siemens
Gigabit Ethernet Switch, Unmanaged, 8 Port (Discontinued)
Mfr # 6GK5008-0GA00-1AB2
Zoro # G4162295
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Unmanaged
- Ports 8
- Port Type RJ45
- Input Voltage 24V DC
- Speed 10/100/1000 Mbit/s