Zoro Select
Magnetic Tool Holder, 20 lb per In, 24x1x1
Mfr # AMC24PR
Zoro # G4162347
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Tool Storage Type Included Tool Rack/Rail
- Length 24 in
- Height 1 in
Explore More Products
- ZORO SELECT Storage Device 6A111
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 13x1x1 AM-2PLC
- ZORO SELECT Spool/Reel Rack, Add On, 122-15/16 x39-5/8 RERC-A-3310
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 13x1x1 AMC13PLC
- ZORO SELECT Handle Magnet, Steel, 25 lb, 3/4 Wx1-1/8L 07212
- ZORO SELECT Spool/Reel Rack, Starter, 122-15/16x39-5/8 RERC-3310
- ZORO SELECT Spool/Reel Rack, Starter, 98-1/2H x 39-3/4 RERC-338
- ZORO SELECT Spool/Reel Rack, Add On, 98-1/2 H x 39-3/4 RERC-A-338
- AFTERMARKET KM HeavyDuty Corrugated Shop Wall Brackets, 12PK 9518-KM
- NATIONAL HARDWARE White Steel Tool Storage Grip Clamp Organizer 5 lb. cap. , 2PK N112-040
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - SB136AL
- Zoro Select Tool Hanging Racks & Rails