Trim-Lok
Edge Trim, PVC, Aluminum, 25 ft Length, 0.345 in Overall Width, Style: Rubber Look
Mfr # 2200SB7X1/8-25
Zoro # G4164338
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 11/16 in
- Overall Width 3/8 in
- Style Rubber Look
- Color Black
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.345 in Overall Width, Style: Rubber Look 2200SB7X1/8-100
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.52 in Overall Width, Style: Rubber Look 1100B7X1/4-25
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.695 in Overall Width 1350B2X3/8-25
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb 7100B3X3/16A-100
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb 3100B3X1/8A-100
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb 6100B3X3/32C-100
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.6695 in Overall Width, Style: Trim with a Top Bulb 4100B3X1/16A-250
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.88875 in Overall Width, Style: Trim with a Top Bulb 6100B3X3/32A-100
- TRIM-LOK Rubber Edging, 3/16" H, 100 ft L, 1/4" W X2002-100
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.781 in Overall Width, Style: Beltline Weatherstrip 1369-4X2
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G ZTRIM-282
- Trim-Lok Rubber Edging