Zoro Select

Glove Dispenser, Stainless Steel, 3 Boxes


$41.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Silver
  • Material Stainless Steel
  • Depth 3 3/4 in
  • Height 10 in
  • Width 16 in
See all product information