Lakeland

Flame Resistant Coverall, Sky Blue, Pyrolon Plus, 2XL


$6.85
/ea
Sold in multiples of 25 for $171.25

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 2X-Large
  • Inseam 30 in
  • Color Blue
  • Material Pyrolon Plus
  • Sleeve Length 37 in
See all product information