- Home
- /
- Lighting
- /
- Work Lights
- /
- Handheld Work Lights
- /
- BAYCO Fluorescent Extension Cord Reel with Hand Lamp
Shop Alternate Products
This Product is Discontinued
Bayco
BAYCO Fluorescent Extension Cord Reel with Hand Lamp (Discontinued)
Mfr # SL-821
Zoro # G4169042
This Product is Discontinued
Key Features
- Voltage 120VAC
- Lamp Watts 13
- Cord Length 40 ft.
- NEC Cord Designation SJT
- Gauge/Conductor 16/3
Customers Also Purchased
- Brand Bayco
-
MFR #
SL-821
-
Zoro #
G4169042
- UPC # 017398102261
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | 40 ft. |
Cord Length - Ext. Cords and Outlet Strips | 40 ft. |
Feeder Cord Length | 18 in |
Wire Size | 16 AWG |
Retractable Cord Length | 40 ft |
Details
Item | Extension Cord Reel with Hand Lamp |
Voltage | 120VAC |
Lamp Watts | 13 |
NEC Cord Designation | SJT |
Gauge/Conductor | 16/3 |
Grade | Heavy Duty |
NEC Cord Designation - Ext. Cords and Outlet Strips | SJT |
Reel Mounting | Ceiling or Wall |
Cord Color | Black |
Standards | UL, cUL |
Cord Ending | Fluorescent Lamp |
NEMA Receptacle Configuration | No Configuration |
Grade - Ext. Cords and Outlet Strips | General Purpose |
Retractable Cord Ending | Fluorescent Lamp |
Features | Angled ergonomic handle shape |
Hand Lamp Mounting | Hook |
Gauge/Conductor - Ext. Cords and Outlet Strips | 16/3 |
Reel Color | Yellow |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
Reel Material | Metal and Plastic |
Voltage - Ext. Cords and Outlet Strips | 120VAC |
With Receptacle - Ext. Cords and Outlet Strips | No |
Includes | Mounting bracket |
Lamp Watts - Ext. Cords and Outlet Strips | 13 |
Retractable Cord Ending Configuration | No Receptacle |
Trade Designation | SJT |
Feeder Cord Ending Configuration | NEMA 5-15P |
Number of Conductors | 3 |
Description
Extension Cord Reel with Hand Lamp, Retractable Cord Ending Fluorescent Lamp, Lamp Watts 13, Voltage 120V AC, Retractable Cord Length 40 ft, Wire Size 16 AWG, Cord Color Black, Trade Designation SJT, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Yellow, Number of Conductors 3, Feeder Cord Length 18 in, Reel Material Metal and Plastic